Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OE Exact Thermostat Kit, 34200

  • Mfr # 34200

  • Zoro # G5243190


product price: $51.45
/ea

Key Features

Temp. Rating
203°F, 192°F
Bypass System
Reverse Poppet; Bottom By-Pass
Features
Jiggle Pin/Check Valve
Material
Steel, Copper
Type
Cam-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34200
Zoro #
G5243190
UPC #
770075524113
Country of Origin
Micronesia, Federated States of

Dimensions

Height
2.3 in; 2-1/2 in

Details

Item
Thermostat
Temp. Rating
203°F, 192°F
Bypass System
Reverse Poppet; Bottom By-Pass
Features
Jiggle Pin/Check Valve
Material
Steel, Copper
Type
Cam-In
Weight
0.45 lb
Number of Seals
1
Seal Type
O-Ring
Number of Jiggle Pins/Check Valves
1
Number of Thermostats
2
Number of Engine Coolant Thermostats
2

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.