Zoro Homepage

OE Type Radiator Cap, 31335

  • Mfr # 31335

  • Zoro # G5747120


product price: $11.39
/ea

Key Features

Weight
0.1 lb
Pressure Rating
20 psi
Features
Corrosion-resistant; Meets or exceeds environmental regulatory standards to reduce air pollution
Type
Threaded Coolant Bottle Cap
Shell Diameter (mm)
58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31335
Zoro #
G5747120
UPC #
72053020106
Country of Origin
Georgia

Dimensions

Shell Diameter (mm)
58
Filler Neck Outside Diameter (in)
1.78 in
Filler Neck Depth (in)
0.88 in
Filler Neck Inside Diameter (in)
1.31 in
Vacuum Port Diameter
0.88 in
Outlet Outside Diameter
2.27 in

Details

Item
Radiator Cap
Weight
0.1 lb
Pressure Rating
20 psi
Features
Corrosion-resistant; Meets or exceeds environmental regulatory standards to reduce air pollution
Type
Threaded Coolant Bottle Cap
Coolant Recovery System
Closed System
SAE Pressure Range
18 to 22 psi
Grade Type
OE Performance

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.