Zoro Homepage

OE Type Radiator Cap, 31336

  • Mfr # 31336

  • Zoro # G5685329


product price: $10.45
/ea

Key Features

Pressure Rating
16 psi
Type
Mini Cap
Weight
0.15 lb
SAE Pressure Range
14 to 18 psi
Filler Neck Inside Diameter (in)
1.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31336
Zoro #
G5685329
UPC #
072053416084
Country of Origin
Micronesia, Federated States of

Dimensions

Filler Neck Inside Diameter (in)
1.26 in
Filler Neck Outside Diameter (in)
1.7 in
Filler Neck Depth (in)
0.63 in
Shell Diameter (mm)
66
Cap Depth
1.06 in

Details

Item
Radiator Cap
Pressure Rating
16 psi
Type
Mini Cap
Weight
0.15 lb
SAE Pressure Range
14 to 18 psi
Coolant Recovery System
Closed System

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.