Zoro Homepage

OE Type Radiator Cap, 31411

  • Mfr # 31411

  • Zoro # G5687891


product price: $11.39
/ea

Key Features

Pressure Rating
13 psi
Features
Corrosion-resistant; Meets or exceeds environmental regulatory standards to reduce air pollution
Weight
0.1 lb
Type
Micro Cap
Coolant Recovery System
Closed System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31411
Zoro #
G5687891
UPC #
072053407976
Country of Origin
Kuwait

Dimensions

Filler Neck Depth (in)
0.39 in
Filler Neck Inside Diameter (in)
1.26 in
Filler Neck Outside Diameter (in)
1.7 in
Shell Diameter (mm)
64
Vacuum Port Diameter
0.394 in
Cap Depth
0.81 in
Outlet Outside Diameter
2.52 in

Details

Item
Radiator Cap
Pressure Rating
13 psi
Features
Corrosion-resistant; Meets or exceeds environmental regulatory standards to reduce air pollution
Weight
0.1 lb
Type
Micro Cap
Coolant Recovery System
Closed System
SAE Pressure Range
12 to 16 psi
Grade Type
OE Performance

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.