
OE Type Radiator Cap, 31529
Mfr # 31529
Zoro # G5526359
product price: $9.15
/eaKey Features
Pressure Rating
22 psi
Pressure Range
20 to 24 psi
Filler Neck Depth
0.66 in
Filler Neck Inside Diameter
2.18 in
Coolant Recovery System
Closed System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31529
Zoro #
G5526359
UPC #
072053608540
Country of Origin
Austria
Dimensions
Filler Neck Depth
0.66 in
Filler Neck Inside Diameter
2.18 in
Filler Neck Outside Diameter
2-1/2 in
Shell Diameter
80 mm
Details
Item
Radiator Cap
Pressure Rating
22 psi
Pressure Range
20 to 24 psi
Coolant Recovery System
Closed System
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.