Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OE Type Radiator Cap, 31544

  • Mfr # 31544

  • Zoro # G5526830


product price: $9.95
/ea

Key Features

Pressure Rating
18 psi
Type
Threaded Coolant Bottle Cap
Weight
0.2 lb
Features
Corrosion-resistant; Meets or exceeds environmental regulatory standards to reduce air pollution
Filler Neck Inside Diameter (in)
1.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31544
Zoro #
G5526830
UPC #
072053979213
Country of Origin
Micronesia, Federated States of

Dimensions

Filler Neck Inside Diameter (in)
1.31 in
Filler Neck Depth (in)
3/4 in
Shell Diameter (mm)
84
Filler Neck Outside Diameter (in)
1.91 in
Vacuum Port Diameter
3/4 in
Cap Depth
3/4 in
Outlet Outside Diameter
3.29 in

Details

Item
Radiator Cap
Pressure Rating
18 psi
Type
Threaded Coolant Bottle Cap
Weight
0.2 lb
Features
Corrosion-resistant; Meets or exceeds environmental regulatory standards to reduce air pollution
Coolant Recovery System
Closed System
SAE Pressure Range
16 to 20 psi
Grade Type
OE Performance

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.