Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OE Type Thermostat, 33078

  • Mfr # 33078

  • Zoro # G5600644


product price: $36.65
/ea

Key Features

Bypass Flange Diameter
1.69 in
Grade Type
OE Performance
Flange Thickness
.05 in
Jiggle Pin Check Valve Quantity
1
Height Between Flanges
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33078
Zoro #
G5600644
UPC #
072053022452
Country of Origin
China

Dimensions

Bypass Flange Diameter
1.69 in
Flange Thickness
.05 in
Height Between Flanges
1 in
Sealing Flange Outside Diameter
2.637 in
Height
2.003 in
Bypass Flange Length
.97 in
Flange Height
1.003 in

Details

Grade Type
OE Performance
Jiggle Pin Check Valve Quantity
1
Start to Open Temperature
82 CE
Type
OE Type Thermostat
Jiggle Pin Weep Hole
Yes
Material
Steel, Copper, Brass

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.