Zoro Homepage

OE Type Thermostat, 33180

  • Mfr # 33180

  • Zoro # G5506153


product price: $28.75
/ea

Key Features

Temp. Rating
205°F
Bypass System
Bottom By-Pass
Material
Stainless Steel, Copper
Type
OE Type Thermostat
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33180
Zoro #
G5506153
UPC #
072053355468
Country of Origin
United States

Dimensions

Height
1.88 in
By-Pass Flange Diameter (in)
1.3
Tube Outside Diameter (in)
1.3
Sealing Flange Outside Diameter (in)
2.52
Height from Flange (in)
0.81
Flange Thickness (in)
0.05
Coil Inside Diameter (in)
0.717
Bypass Flange Length (Inch)
1.13

Details

Item
Thermostat
Temp. Rating
205°F
Bypass System
Bottom By-Pass
Material
Stainless Steel, Copper
Type
OE Type Thermostat
Color
Silver
Features
Jiggle Pin Weep Hole
Seal Material
Rubber
Gasket/Seal Material
Rubber
Grade Type
OE Performance
Seal Type
O-Ring
Number of Seals
1
Number of Jiggle Pins/Check Valves
1

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.