
OE Type Thermostat, 33338
Mfr # 33338
Zoro # G5606910
product price: $17.39
/eaKey Features
Jiggle Pin Check Valve Quantity
1
Flange Height
.744 in
Bypass Flange Diameter
1.38 in
Bypass Flange Length
1.22 in
Material
Stainless Steel, Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33338
Zoro #
G5606910
UPC #
072053024579
Country of Origin
United States
Dimensions
Flange Height
.744 in
Bypass Flange Diameter
1.38 in
Bypass Flange Length
1.22 in
Height Between Flanges
1.25 in
Flange Thickness
.05 in
Sealing Flange Outside Diameter
2.05 in
Height
1.994 in
Details
Jiggle Pin Check Valve Quantity
1
Material
Stainless Steel, Copper
Jiggle Pin Weep Hole
Yes
Type
OE Type Thermostat
Grade Type
OE Performance
Start to Open Temperature
180 FA
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.