
OE Type Thermostat, 33468
Mfr # 33468
Zoro # G5574029
product price: $17.85
/eaKey Features
Start to Open Temperature
82 CE
Flange Thickness
.06 in
Type
OE Type Thermostat
Jiggle Pin Weep Hole
Yes
Grade Type
OE Performance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33468
Zoro #
G5574029
UPC #
72053108453
Country of Origin
United States
Dimensions
Flange Thickness
.06 in
Bypass Flange Diameter
1.09 in
Flange Height
.72 in
Sealing Flange Outside Diameter
2.13 in
Height
2.17 in
Bypass Flange Length
1.37 in
Height Between Flanges
1.45 in
Details
Start to Open Temperature
82 CE
Type
OE Type Thermostat
Jiggle Pin Weep Hole
Yes
Grade Type
OE Performance
Material
Stainless Steel, Copper
Jiggle Pin Check Valve Quantity
1
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.