Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OE Type Thermostat, 33518

  • Mfr # 33518

  • Zoro # G5577842


product price: $56.75
/ea

Key Features

Bypass Flange Diameter
1.46 in
Start to Open Temperature
180 FA
Bypass Flange Length
1.36 in
Sealing Flange Outside Diameter
2.64 in
Height Between Flanges
1.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33518
Zoro #
G5577842
UPC #
072053024838
Country of Origin
China

Dimensions

Bypass Flange Diameter
1.46 in
Bypass Flange Length
1.36 in
Sealing Flange Outside Diameter
2.64 in
Height Between Flanges
1.39 in
Flange Thickness
.05 in
Flange Height
1.25 in
Height
1.99 in

Details

Start to Open Temperature
180 FA
Type
OE Type Thermostat
Grade Type
OE Performance
Material
Stainless Steel, Copper

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.