Zoro Homepage

Oe Type Thermostat, 33737

  • Mfr # 33737

  • Zoro # G5305987


product price: $48.59
/ea

Key Features

Temp. Rating
170°F
Bypass System
Reverse Poppet
Type
OE Type Thermostat
Features
Jiggle Pin Weep Hole
Material
Steel, Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33737
Zoro #
G5305987
UPC #
72053063035
Country of Origin
Unknown

Dimensions

Height
2.6 in
Height from Flange (in)
0.69
Coil Inside Diameter (in)
0.739
Bypass Flange Length (Inch)
1.88
Tube Outside Diameter (in)
0.98
Sealing Flange Outside Diameter (in)
2.51
By-Pass Flange Diameter (in)
0.92

Details

Item
Thermostat
Temp. Rating
170°F
Bypass System
Reverse Poppet
Type
OE Type Thermostat
Features
Jiggle Pin Weep Hole
Material
Steel, Copper
Number of Jiggle Pins/Check Valves
1
Grade Type
OE Performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.