Zoro Homepage

OE Type Thermostat, 33738

  • Mfr # 33738

  • Zoro # G5505225


product price: $32.99
/ea

Key Features

Temp. Rating
180°F
Bypass System
Reverse Poppet
Features
Jiggle Pin Weep Hole
Type
OE Type Thermostat
Material
Steel, Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33738
Zoro #
G5505225
UPC #
072053063042
Country of Origin
United States

Dimensions

Height
2.61 in
Sealing Flange Outside Diameter (in)
2.51
Coil Inside Diameter (in)
0.7
Height from Flange (in)
0.7

Details

Item
Thermostat
Temp. Rating
180°F
Bypass System
Reverse Poppet
Features
Jiggle Pin Weep Hole
Type
OE Type Thermostat
Material
Steel, Copper
Number of Jiggle Pins/Check Valves
1
Grade Type
OE Performance

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.