
OE Type Thermostat, 33788
Mfr # 33788
Zoro # G5508944
product price: $29.49
/eaKey Features
Sealing Flange Outside Diameter
2.13 in
Bypass Flange Diameter
1.18 in
Height Between Flanges
1.5 in
Start to Open Temperature
82 CE
Type
OE Type Thermostat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33788
Zoro #
G5508944
UPC #
072053055498
Country of Origin
United States
Dimensions
Sealing Flange Outside Diameter
2.13 in
Bypass Flange Diameter
1.18 in
Height Between Flanges
1.5 in
Height
2.16 in
Flange Thickness
.05 in
Flange Height
.765 in
Bypass Flange Length
1.45 in
Details
Start to Open Temperature
82 CE
Type
OE Type Thermostat
Grade Type
OE Performance
Material
Stainless Steel, Copper
Seal Quantity
1
Seal Type
O-Ring
Seal Material
Rubber
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.