
OE Type Thermostat, 33867
Mfr # 33867
Zoro # G5499984
product price: $27.99
/eaKey Features
Sealing Flange Outside Diameter
2.2 in
Flange Thickness
.05 in
Flange Height
.632 in
Start to Open Temperature
170 FA
Material
Stainless Steel, Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33867
Zoro #
G5499984
UPC #
072053062809
Country of Origin
United States
Dimensions
Sealing Flange Outside Diameter
2.2 in
Flange Thickness
.05 in
Flange Height
.632 in
Height Between Flanges
1.8 in
Bypass Flange Diameter
1.14 in
Height
2.43 in
Details
Start to Open Temperature
170 FA
Material
Stainless Steel, Copper
Jiggle Pin Check Valve Quantity
1
Jiggle Pin Weep Hole
Yes
Type
OE Type Thermostat
Grade Type
OE Performance
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.