Zoro Homepage

OE Type Thermostat, 33877

  • Mfr # 33877

  • Zoro # G5626921


product price: $30.95
/ea

Key Features

Temp. Rating
170°F
Bypass System
Bottom By-Pass
Material
Steel, Copper
Type
OE Type Thermostat
Height
2.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33877
Zoro #
G5626921
UPC #
072053062830
Country of Origin
United States

Dimensions

Height
2.45 in
Sealing Flange Outside Diameter (in)
2.51
Tube Outside Diameter (in)
1.18
Coil Inside Diameter (in)
0.63
Height from Flange (in)
0.74
By-Pass Flange Diameter (in)
1.2

Details

Item
Thermostat
Temp. Rating
170°F
Bypass System
Bottom By-Pass
Material
Steel, Copper
Type
OE Type Thermostat
Grade Type
OE Performance
Number of Jiggle Pins/Check Valves
1

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.