
OE Type Thermostat, 33909
Mfr # 33909
Zoro # G5484550
product price: $28.15
/eaKey Features
Temp. Rating
192°F
Bypass System
Bottom By-Pass
Type
OE Type Thermostat
Features
Jiggle Pin Weep Hole
Material
Steel, Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33909
Zoro #
G5484550
UPC #
072053433708
Country of Origin
United States
Dimensions
Height
2.53 in
Coil Inside Diameter (in)
0.73
Height from Flange (in)
0.73
Tube Outside Diameter (in)
1.38
Sealing Flange Outside Diameter (in)
2.36
By-Pass Flange Diameter (in)
1.38
Details
Item
Thermostat
Temp. Rating
192°F
Bypass System
Bottom By-Pass
Type
OE Type Thermostat
Features
Jiggle Pin Weep Hole
Material
Steel, Copper
Number of Seals
1
Number of Jiggle Pins/Check Valves
1
Grade Type
OE Performance
Seal Type
O-Ring
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.