Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OE Type Thermostat, 33918

  • Mfr # 33918

  • Zoro # G5627165


product price: $15.95
/ea

Key Features

Flange Thickness
.05 in
Jiggle Pin Weep Hole
Yes
Grade Type
OE Performance
Start to Open Temperature
82 CE
Height
1.692 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33918
Zoro #
G5627165
UPC #
072053522105
Country of Origin
United States

Dimensions

Flange Thickness
.05 in
Height
1.692 in
Height Between Flanges
1 in
Sealing Flange Outside Diameter
1.88 in
Flange Height
.692 in

Details

Jiggle Pin Weep Hole
Yes
Grade Type
OE Performance
Start to Open Temperature
82 CE
Material
Stainless Steel, Copper
Type
OE Type Thermostat
Jiggle Pin Check Valve Quantity
1

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.