
OE Type Thermostat, 33943
Mfr # 33943
Zoro # G5269544
product price: $36.95
/eaKey Features
Seal Type
O-Ring
Seal Quantity
1
Height Between Flanges
1.15 in
Height
1.91 in
Material
Steel, Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33943
Zoro #
G5269544
UPC #
072053877267
Country of Origin
China
Dimensions
Height Between Flanges
1.15 in
Height
1.91 in
Sealing Flange Outside Diameter
2.12 in
Flange Height
.76 in
Details
Seal Type
O-Ring
Seal Quantity
1
Material
Steel, Copper
Start to Open Temperature
180 FA
Type
OE Type Thermostat
Grade Type
OE Performance
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.