Zoro Homepage

OE Type Thermostat, 33956

  • Mfr # 33956

  • Zoro # G5255072


product price: $43.65
/ea

Key Features

Temp. Rating
180°F
Bypass System
Reverse Poppet
Type
OE Type Thermostat
Material
Steel, Copper
Features
Jiggle Pin/Check Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33956
Zoro #
G5255072
UPC #
770075225911
Country of Origin
United States

Dimensions

Height
2 in
Tube Outside Diameter
1.14 in
Coil Inside Diameter (in)
0.742
Height from Flange (in)
0.88
Sealing Flange Outside Diameter (in)
2.28

Details

Item
Thermostat
Temp. Rating
180°F
Bypass System
Reverse Poppet
Type
OE Type Thermostat
Material
Steel, Copper
Features
Jiggle Pin/Check Valve
Weight
0.25 lb
Number of Seals
1
Seal Type
O-Ring
Number of Jiggle Pins/Check Valves
2
Seal Material
Rubber
Grade Type
OE Performance

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.