Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OE Type Thermostat, 34163

  • Mfr # 34163

  • Zoro # G5260200


product price: $28.15
/ea

Key Features

Temp. Rating
180°F
Bypass System
Bottom By-Pass
Material
Steel, Copper
Features
Jiggle Pin/Check Valve
Type
OE Type Thermostat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34163
Zoro #
G5260200
UPC #
770075625605
Country of Origin
Micronesia, Federated States of

Dimensions

Height
2.62 in
By-Pass Flange Diameter (in)
1.5
Coil Inside Diameter (in)
0.84
Height from Flange (in)
0.8
Sealing Flange Outside Diameter (in)
1.63
Tube Outside Diameter
1.38 in

Details

Item
Thermostat
Temp. Rating
180°F
Bypass System
Bottom By-Pass
Material
Steel, Copper
Features
Jiggle Pin/Check Valve
Type
OE Type Thermostat
Includes
Installation Tool
Weight
0.2 lb
Number of Jiggle Pins/Check Valves
1
Number of Seals
1
Seal Type
O-Ring
Seal Material
Paper
Number of Gaskets
1
Grade Type
OE Performance

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.