Zoro Homepage

OE Type Thermostat, 34822

  • Mfr # 34822

  • Zoro # G5243723


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Bypass System
Reverse Poppet
Material
Steel, Copper, Plastic
Features
Jiggle Pin/Check Valve
Height
2.86 in
Weight
0.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34822
Zoro #
G5243723
UPC #
770075686385
Country of Origin
Isle of Man

Dimensions

Height
2.86 in
Height from Flange (in)
0.65

Details

Item
Thermostat
Bypass System
Reverse Poppet
Material
Steel, Copper, Plastic
Features
Jiggle Pin/Check Valve
Weight
0.2 lb
Number of Jiggle Pins/Check Valves
1

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.