Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Breather Cap, 31072

  • Mfr # 31072

  • Zoro # G5272432


original price: $9.89
9% off
new price: $8.99
/ea

Key Features

Color
Silver
Material
Metal
Type
Crankcase Breather Cap
Universal Fit
No
Features
Sealed construction prevents engine crankcase gases from escaping into the atmosphere; Meets requirements of emission control systems on late model cars and light trucks; Universal design offers maximum coverage with minimum inventory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31072
Zoro #
G5272432
UPC #
072053018769
Country of Origin
Micronesia, Federated States of

Dimensions

Height (in)
2
Neck Depth (in)
2
Width (in)
2.82
Shell Diameter (in)
2.82
Neck Diameter (in)
1.19
Outlet Outside Diameter
2.82 in

Details

Item
Oil Cap
Color
Silver
Material
Metal
Type
Crankcase Breather Cap
Universal Fit
No
Features
Sealed construction prevents engine crankcase gases from escaping into the atmosphere; Meets requirements of emission control systems on late model cars and light trucks; Universal design offers maximum coverage with minimum inventory
Gasket/Seal Material
Rubber
Cam Type
Push Fit
Housing Material
Metal

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.