
Oil Filler Cap, 31081
Mfr # 31081
Zoro # G5254792
product price: $7.29
/eaKey Features
Material
Plastic
Spout Outside Dia.
2.44 in
Neck Diameter
1.46 in
Height
1.25 in
Grade Type
OE Exact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31081
Zoro #
G5254792
UPC #
72053018837
Country of Origin
United States
Dimensions
Spout Outside Dia.
2.44 in
Neck Diameter
1.46 in
Height
1.25 in
Width
2.44 in
Cap Dia.
1.25 in
Details
Material
Plastic
Grade Type
OE Exact
Color
Black
Includes
Gasket Or Seal Included
Attachment Type
Screw On
Item
Oil Filler Cap
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.