Zoro Homepage

Oil Filler Cap, 31118

  • Mfr # 31118

  • Zoro # G6827559


product price: $15.79
/ea

Key Features

Color
Black
Material
Plastic
Width
2.72 in
Height
1.36 in
Weight
0.1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31118
Zoro #
G6827559
UPC #
7205313049
Country of Origin
Unknown

Dimensions

Width
2.72 in
Height
1.36 in
Neck Depth (in)
1.3 in
Neck Diameter (in)
1.22 in
Shell Diameter (in)
2.72

Details

Item
Oil Cap
Color
Black
Material
Plastic
Weight
0.1 lb
Attachment Type
Screw On
Type
Oil Filler Cap
Gasket or Seal Included
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.