This item is Discontinued.

This item is Discontinued.
Oil Filler Cap, 31275 (Discontinued)
Mfr #
31275
Zoro #
G5277579
UPC # 72053844191
Country of Origin United States
Category Fuel & Gas Caps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
31275
Zoro #
G5277579
UPC #
72053844191
Country of Origin
United States
Dimensions
Width
2.77 in
Height
1.55 in
Outlet Outside Diameter
2.74 in
Shell Diameter (in)
2.74
Neck Diameter (in)
1.39
Neck Depth (in)
0.91
Details
Item
Oil Cap
Color
Black
Material
Plastic, Rubber
Features
Special finish resists corrosion and provides excellent protection from high under-hood temperatures; Manufactured to meet or exceed OEM specifications in fit, form and performance
Attachment Type
Twist Lock
Type
Oil Filler Cap
Grade Type
OE Exact
Gasket/Seal Included
Yes
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.