
Oil Filler Cap, 31291
Mfr # 31291
Zoro # G5251049
product price: $30.25
/eaKey Features
Material
Plastic, Rubber
Height
1.16 in
Color
Black
Cap Dia.
1.25 in
Includes
Gasket Or Seal Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31291
Zoro #
G5251049
UPC #
072053496482
Country of Origin
China
Dimensions
Height
1.16 in
Cap Dia.
1.25 in
Neck Diameter
1.79 in
Width
2.32 in
Spout Outside Dia.
2.24 in
Details
Material
Plastic, Rubber
Color
Black
Includes
Gasket Or Seal Included
Attachment Type
Twist Lock
Grade Type
OE Exact
Item
Oil Filler Cap
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.