Shop GATES
See all product information
Create Account
PCTS Couplings
- Mfr # 2PCTS-2MPX
- Zoro # G523540035
product price:Â
$
45.35
/ea
Key Features
Hose Dash Size
2
Fitting Shape
Straight
Fitting Thread Size 1
1/8"-27
Fitting Material
Steel
For Hose I.D.
0.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2PCTS-2MPX
- Zoro #
- G523540035
- UPC #
- 072053137149
- Country of Origin
- United States
Dimensions
- Hose Dash Size
- 2
- Fitting Thread Size 1
- 1/8"-27
- Length
- 1.93 in
Details
- Fitting Shape
- Straight
- Fitting Material
- Steel
- For Hose I.D.
- 0.13 in
- Thread Angle
- 60 Degrees
- Finish
- TuffCoat
Description
Gates PCTS swage-style couplings provide a one-piece solution for building assemblies with thermoplastic hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.