Shop GATES
See all product information
Create Account
PCTS Couplings
- Mfr # 2PCTS-4FJSX XBULK
- Zoro # G423545321
product price:Â
$
31.99
/ea
Sold in multiples of 300 for
$9,597.00
Key Features
Fitting Material
Steel
Fitting Thread Size 1
7/16"-20
Length
1.73 in
Finish
TuffCoat
Fitting Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2PCTS-4FJSX XBULK
- Zoro #
- G423545321
- UPC #
- 072053846782
- Country of Origin
- United States
- Fitting Material
- Steel
- Finish
- TuffCoat
- Fitting Shape
- Straight
- For Hose I.D.
- 0.13 in
Dimensions
- Fitting Thread Size 1
- 7/16"-20
- Length
- 1.73 in
- Hose Dash Size
- 2
Description
Gates PCTS swage-style couplings provide a one-piece solution for building assemblies with thermoplastic hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.