Shop GATES
See all product information
Create Account
PCTS Couplings
- Mfr # 3PCTS-4FJSX
- Zoro # G023545004
product price:Â
$
24.75
/ea
Key Features
Fitting Material
Steel
Hose Dash Size
3
For Hose I.D.
0.19 in
Fitting Thread Size 1
7/16"-20
Length
2.23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3PCTS-4FJSX
- Zoro #
- G023545004
- UPC #
- 072053844511
- Country of Origin
- United States
- Fitting Material
- Steel
- For Hose I.D.
- 0.19 in
- Fitting Shape
- Straight
- Finish
- TuffCoat
Dimensions
- Hose Dash Size
- 3
- Fitting Thread Size 1
- 7/16"-20
- Length
- 2.23 in
Description
Gates PCTS swage-style couplings provide a one-piece solution for building assemblies with thermoplastic hose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.