Shop GATES
See all product information
Create Account
PolarSeal Coupling
- Mfr # 10ACB-10MFA-S
- Zoro # G823540957
product price:Â
$
71.25
/ea
Key Features
Length
3 in
Finish
Zinc Plated
For Hose I.D.
1/2 in
Outside Dia.
0.63 in
Hose Dash Size
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10ACB-10MFA-S
- Zoro #
- G823540957
- UPC #
- 770075724438
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Outside Dia.
- 0.63 in
- Hose Dash Size
- 10
- Fitting Thread Size 1
- 7/8"-14
Details
- Finish
- Zinc Plated
- For Hose I.D.
- 1/2 in
- Fitting Shape
- Straight
- Fitting Material
- Steel
Description
Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.