PolarSeal Coupling

  • Mfr # 10ACC-10FTON134SPH90
  • Zoro # G123535905
product price: 
$
81.79
/ea

Key Features

Fitting Thread Size 1
7/8"-14
For Hose I.D.
1/2 in
Hose Dash Size
10
Fitting Shape
Bent Tube
Fitting Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10ACC-10FTON134SPH90
Zoro #
G123535905
UPC #
770075442875
Country of Origin
United States
For Hose I.D.
1/2 in
Fitting Shape
Bent Tube
Fitting Material
Aluminum

Dimensions

Fitting Thread Size 1
7/8"-14
Hose Dash Size
10

Description

Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly.

Ratings & reviews