Shop GATES
See all product information
Create Account
PolarSeal Couplings
- Mfr # 8ACB-8FSL90
- Zoro # G023539744
product price:Â
$
26.15
/ea
Key Features
Fitting Shape
Bent Tube
Fitting Material
Aluminum
For Hose I.D.
0.41 in
Length
2.94 in
Hose Dash Size
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8ACB-8FSL90
- Zoro #
- G023539744
- UPC #
- 770075810209
- Country of Origin
- United States
- Fitting Shape
- Bent Tube
- Fitting Material
- Aluminum
- For Hose I.D.
- 0.41 in
Dimensions
- Length
- 2.94 in
- Hose Dash Size
- 8
Description
Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.