PolarSeal Couplings
- Mfr # IOT-RED
- Zoro # G323542444
product price:Â
$
20.45
/ea
Key Features
Fitting Material
Rubber
Fitting Shape
Straight
Outside Dia.
0.072 in
Length
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IOT-RED
- Zoro #
- G323542444
- UPC #
- 072053560237
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 0.072 in
- Length
- 3.5 in
Details
- Fitting Material
- Rubber
- Fitting Shape
- Straight
Description
Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.