Zoro Homepage
This item is Discontinued.
Gates Poly Chain ADV Belts, 14ADV-2310-37 14ADV-2310-37

Poly Chain ADV Belts, 14ADV-2310-37 (Discontinued)

  • Mfr # 14ADV-2310-37
  • Zoro # G7957059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14ADV-2310-37
Zoro #
G7957059
UPC #
770075675822
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
2310 mm
Height
10.2 mm
Top Width
37 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Poly Chain ADV
Number of Teeth - Timing Belts
165
Pitch - Timing Belts
14 mm
Teeth Location - Timing Belts
Single Sided
Material
Polyurethane
Temp. Range
-54 to 85°C
For Use With
Poly Chain GT Sprockets
Color
Red
V-Belt Section
14M
Core Cord
Carbon
Cover Material
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.