Gates
Poly Chain ADV Belts, 14ADV-994-125 (Discontinued)
- Mfr # 14ADV-994-125
- Zoro # G7970989
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Gates
- MFR # 14ADV-994-125
- Zoro # G7970989
- UPC # 770075676966
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 994 mm |
Height | 10.2 mm |
Top Width | 125 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain ADV |
Number of Teeth - Timing Belts | 71 |
Pitch - Timing Belts | 14 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 85°C |
Color | Red |
For Use With | Poly Chain GT Sprockets |
V-Belt Section | 14M |
Cover Material | Nylon |
Core Cord | Carbon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.