Zoro Homepage

Poly Chain GT Carbon Belts, 8MGT-1040-12

  • Mfr # 8MGT-1040-12

  • Zoro # G8075675


product price: $68.49
/ea

Key Features

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Poly Chain GT Carbon
Pitch Length - Timing Belts
1040 mm
Number of Teeth - Timing Belts
130
Pitch - Timing Belts
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-1040-12
Zoro #
G8075675
UPC #
72053496222
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
1040 mm
Height
5.9 mm
Top Width
12 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Poly Chain GT Carbon
Number of Teeth - Timing Belts
130
Pitch - Timing Belts
8 mm
Teeth Location - Timing Belts
Single Sided
Material
Polyurethane
Temp. Range
-54 to 85°C
Color
Blue
For Use With
Poly Chain GT Sprockets
V-Belt Section
8M
Core Cord
Carbon
Cover Material
Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.