Zoro Homepage
This item is Discontinued.
Gates Poly Chain HTD Belts, PC1778-14M-30 PC1778-14M-30

Poly Chain HTD Belts, PC1778-14M-30 (Discontinued)

  • Mfr # PC1778-14M-30
  • Zoro # G7981945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC1778-14M-30
Zoro #
G7981945
UPC #
72053348316
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
1778 mm
Height
10.2 mm
Top Width
30 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Poly Chain HTD
Number of Teeth - Timing Belts
127
Pitch - Timing Belts
14 mm
Teeth Location - Timing Belts
Single Sided
Material
Polyurethane
Temp. Range
-54 to 85°C
For Use With
Poly Chain GT Sprockets
Color
Black
V-Belt Section
14M
Core Cord
Aramid
Cover Material
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.