Zoro Homepage

Polyflex Belts, 5M1650

  • Mfr # 5M1650

  • Zoro # G8037245


product price: $47.19
/ea

Key Features

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Polyflex
Teeth Location - Timing Belts
Single Sided
Material
Polyurethane
Temp. Range
-54 to 82°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5M1650
Zoro #
G8037245
UPC #
72053289800
Country of Origin
United States

Dimensions

Height
3 mm
Outside Length
1669 mm
Top Width
5 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Polyflex
Teeth Location - Timing Belts
Single Sided
Material
Polyurethane
Temp. Range
-54 to 82°C
Color
Black
Number of Ribs
1
V-Belt Section
5M
Banded Belt
No
Core Cord
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.