
Polyflex JB Belts, 2/5M615JB
Mfr # 2/5M615JB
Zoro # G7941205
product price: $67.45
/eaKey Features
Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Polyflex JB
Teeth Location - Timing Belts
Single Sided
Temp. Range
-54 to 82°C
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2/5M615JB
Zoro #
G7941205
UPC #
72053246162
Country of Origin
United States
Dimensions
Height
3 mm
Outside Length
620 mm
Top Width
10 mm
Details
Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Polyflex JB
Teeth Location - Timing Belts
Single Sided
Temp. Range
-54 to 82°C
Material
Polyurethane
Color
Black
Number of Ribs
2
V-Belt Section
5M/JB
Banded Belt
No
Core Cord
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.