
Polyflex JB Belts, 3/5M750JB
Mfr # 3/5M750JB
Zoro # G7931588
product price: $93.79
/ea
Free Shipping & Returns
Key Features
Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Polyflex JB
Teeth Location - Timing Belts
Single Sided
Temp. Range
-54 to 82°C
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/5M750JB
Zoro #
G7931588
UPC #
72053262384
Country of Origin
United States
Dimensions
Height
3 mm
Top Width
15 mm
Outside Length
754 mm
Details
Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Polyflex JB
Teeth Location - Timing Belts
Single Sided
Temp. Range
-54 to 82°C
Material
Polyurethane
Color
Black
Number of Ribs
3
V-Belt Section
5M/JB
Banded Belt
No
Core Cord
Polyester
Description
The GATES brand Polyflex JB Belts,3/5M750JB is a black V-belt made of polyurethane with a height of 3 mm. It has a temperature range of -54 to 82°C and a V-Belt section of 5M/JB.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.