This item is Discontinued.

Gates Polyflex JB Belts, 4/7M1090JB 4/7M1090JB

This item is Discontinued.

Gates

Polyflex JB Belts, 4/7M1090JB (Discontinued)

Mfr # 4/7M1090JB
Zoro # G7940724
UPC # 72053592733
Country of Origin United States
Category Timing Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4/7M1090JB
Zoro #
G7940724
UPC #
72053592733
Country of Origin
United States

Dimensions

Top Width
33 mm
Height
5 mm
Outside Length
1087 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Polyflex JB
Teeth Location - Timing Belts
Single Sided
Temp. Range
-54 to 82°C
Material
Polyurethane
Color
Black
Number of Ribs
4
V-Belt Section
7M/JB
Banded Belt
No
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.