Shop GATES
See all product information
Create Account
Power Crimp Coupling
- Mfr # 12PC1FS-M3K XBULK
- Zoro # G023540511
product price:Â
$
25.15
/ea
Sold in multiples of 125 for
$3,143.75
Key Features
Fitting Material
Steel
For Hose I.D.
3/4 in
Outside Dia.
1.53 in
Hose Dash Size
12
Length
1.69 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12PC1FS-M3K XBULK
- Zoro #
- G023540511
- UPC #
- 072053157666
- Country of Origin
- United States
- Fitting Material
- Steel
- For Hose I.D.
- 3/4 in
- Finish
- Zinc Plated
- Fitting Shape
- Straight
Dimensions
- Outside Dia.
- 1.53 in
- Hose Dash Size
- 12
- Length
- 1.69 in
Description
Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.