Power Crimp Coupling
- Mfr # 16-16MP XBULK
- Zoro # G823540650
product price:Â
$
79.75
/ea
Sold in multiples of 50 for
$3,987.50
Key Features
Fitting Shape
Straight
Fitting Material
Steel
Finish
Zinc Plated
Hose Dash Size
16
Thread Angle
60 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16-16MP XBULK
- Zoro #
- G823540650
- UPC #
- 072053155198
- Country of Origin
- United States
- Fitting Shape
- Straight
- Fitting Material
- Steel
- Finish
- Zinc Plated
- Thread Angle
- 60 Degrees
- For Hose I.D.
- 1 in
Dimensions
- Hose Dash Size
- 16
- Fitting Thread Size 1
- 1"-11 1/2
- Length
- 3.62 in
Description
Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.