Shop GATES
See all product information
Create Account
Power Crimp Coupling
- Mfr # 16-16MPB XBULK
- Zoro # G123538449
product price:Â
$
89.65
/ea
Sold in multiples of 40 for
$3,586.00
Key Features
Length
4.05 in
Fitting Thread Size 1
1"-11 1/2
Fitting Material
Brass
Fitting Shape
Straight
Hose Dash Size
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16-16MPB XBULK
- Zoro #
- G123538449
- UPC #
- 072053656343
- Country of Origin
- United States
- Fitting Material
- Brass
- Fitting Shape
- Straight
- For Hose I.D.
- 1 in
- Thread Angle
- 60 Degrees
Dimensions
- Length
- 4.05 in
- Fitting Thread Size 1
- 1"-11 1/2
- Hose Dash Size
- 16
Description
Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.