Power Crimp Coupling
- Mfr # 24-24FBO
- Zoro # G423534790
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Fitting Material
Steel
Length
3.57 in
Fitting Shape
Straight
Hose Dash Size
24
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24-24FBO
- Zoro #
- G423534790
- UPC #
- 072053139969
- Country of Origin
- United States
Dimensions
- Length
- 3.57 in
- Hose Dash Size
- 24
- Outside Dia.
- 1.51 in
Details
- Fitting Material
- Steel
- Fitting Shape
- Straight
- Finish
- Zinc Plated
- For Hose I.D.
- 1.5 in
Description
Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.