Shop GATES
See all product information
Create Account
Power Crimp Couplings
- Mfr # 3-4MP
- Zoro # G923536201
product price:Â
$
20.55
/ea
Key Features
Fitting Material
Steel
Fitting Shape
Straight
Hose Dash Size
3
Length
2.22 in
Thread Angle
60 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3-4MP
- Zoro #
- G923536201
- UPC #
- 072053076882
- Country of Origin
- United States
Dimensions
- Hose Dash Size
- 3
- Length
- 2.22 in
- Fitting Thread Size 1
- 1/4"-18
Details
- Fitting Material
- Steel
- Fitting Shape
- Straight
- Thread Angle
- 60 Degrees
- For Hose I.D.
- 0.19 in
- Finish
- Zinc Plated
Description
Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.