Shop GATES
See all product information
Create Account
Power Crimp Couplings
- Mfr # 32-32MPB XBULK
- Zoro # G623535948
product price:Â
$
413.99
/ea
Sold in multiples of 10 for
$4,139.90
Free Shipping & Returns
Key Features
Fitting Material
Brass
For Hose I.D.
2 in
Hose Dash Size
32
Fitting Thread Size 1
2"-11 1/2
Fitting Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-32MPB XBULK
- Zoro #
- G623535948
- UPC #
- 072053656350
- Country of Origin
- United States
- Fitting Material
- Brass
- For Hose I.D.
- 2 in
- Fitting Shape
- Straight
- Thread Angle
- 60 Degrees
Dimensions
- Hose Dash Size
- 32
- Fitting Thread Size 1
- 2"-11 1/2
- Length
- 6.22 in
Description
Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.