Power Crimp Couplings
- Mfr # 32PC2F-4
- Zoro # G723537194
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Length
3.43 in
Fitting Material
Steel
Finish
Zinc Plated
Hose Dash Size
32
For Hose I.D.
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32PC2F-4
- Zoro #
- G723537194
- UPC #
- 072053140125
- Country of Origin
- United States
Dimensions
- Length
- 3.43 in
- Hose Dash Size
- 32
- Outside Dia.
- 3.16 in
Details
- Fitting Material
- Steel
- Finish
- Zinc Plated
- For Hose I.D.
- 2 in
- Fitting Shape
- Straight
Description
Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.