Shop GATES
See all product information
Create Account
Power Crimp Couplings
- Mfr # 3C2-6FDLX XBULK
- Zoro # G323533985
product price:Â
$
50.85
/ea
Sold in multiples of 250 for
$12,712.50
Key Features
Fitting Shape
Straight
Length
2.2 in
For Hose I.D.
0.19 in
Hose Dash Size
3
Fitting Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3C2-6FDLX XBULK
- Zoro #
- G323533985
- UPC #
- 072053678413
- Country of Origin
- United States
- Fitting Shape
- Straight
- For Hose I.D.
- 0.19 in
- Fitting Material
- Steel
- Finish
- Zinc Plated
Dimensions
- Length
- 2.2 in
- Hose Dash Size
- 3
- Outside Dia.
- 0.24 in
- Fitting Thread Size 1
- M12x1.5
Description
Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.